COATED GLOVES,M,BLACK/RED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,M,BLACK/RED,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMR2
  • Mfr. Model # 4NMR2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Black/Red
  • Item Coated Gloves
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Gauge 13
  • Cuff Knit Wrist
  • Resists Tears, Abrasions, Cuts, Punctures
  • Lining Nylon
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Medium
  • Glove Coating Finish Foam
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Material Nitrile
  • Thumb Style Natural
  • Standards EN388 3131
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Length 9-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list