COATED GLOVES,M,BLACK/RED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COATED GLOVES,M,BLACK/RED,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUD7
  • Mfr. Model # 2UUD7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Item Coated Gloves
  • Colour Black/Red
  • Size Medium
  • Gauge 13
  • Cuff Knit
  • Lining Nylon
  • Coating Material Nitrile
  • Resists Grease, Oil
  • Coating Coverage Palm
  • Coating Finish Smooth
  • ANSI/ISEA Abrasion Level 3
  • Standards EN388 4121
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Thumb Style Wing
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list