Skip Content
COATED GLOVES,M,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COATED GLOVES,M,BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RA17
  • Mfr. Model # 2RA17
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Light Assembly
  • Colour Black
  • Gauge 10
  • Item Coated Gloves
  • Size Medium
  • Cuff Knit
  • Resists Grease, Oil
  • Coating Material Natural Rubber Latex
  • Lining Acrylic
  • Coating Finish Crinkled
  • Coating Coverage Palm
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • ANSI/ISEA Abrasion Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list