Skip Content
COATED GLOVES,M,BLACK/GREEN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,M,BLACK/GREEN,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMP1
  • Mfr. Model # 4NMP1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black/Green
  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Gauge 13
  • Item Coated Gloves
  • Resists Tear, Abrasion, Cuts, Punctures
  • Cuff Knit
  • Lining Bamboo
  • Standards EN388 2121
  • ANSI/ISEA Abrasion Level 3
  • Insulated No
  • Suggested Use Environment Dry
  • Thumb Style Wing
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list