COATED GLOVES,M,BLACK/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,M,BLACK/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L526
  • Mfr. Model # 19L526
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
  • Colour Black
  • Gauge 10
  • Item Coated Gloves
  • Length 10"
  • Size Medium
  • Cuff Knit
  • Resists Abrasion, Snags, Punctures, Cuts
  • Lining Polyester
  • Coating Material Nitrile
  • ANSI/ISEA Abrasion Level 3
  • Coating Coverage Full
  • Coating Finish Smooth
  • Standards EN388 3143
  • Insulated No
  • Glove Length 10"
  • Thumb Style Wing
  • Suggested Use Environment Dry/Light Oil
  • Glove Size Medium
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list