COATED GLOVES,M,BLACK/BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,M,BLACK/BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L484
  • Mfr. Model # 19L484
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Working, Farming
  • Gauge 13
  • Colour Black
  • Item Coated Gloves
  • Cuff Knit
  • Lining Polyester
  • Resists Abrasion, Chemicals
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Standards EN388 3131
  • ANSI/ISEA Cut Level 1
  • Insulated No
  • ANSI Cut Grams Greater Than 200
  • Suggested Use Environment Dry
  • Glove Length 9-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Polyurethane
  • Glove Size Medium
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list