Skip Content
COATED GLOVES LATEX XL BLK/GR PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COATED GLOVES LATEX XL BLK/GR PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR20GZ53
  • Mfr. Model # 20GZ53
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
  • Colour Black/Green
  • Gauge 10
  • Item Coated Gloves
  • Size X-Large
  • Length 10-1/4"
  • Resists Abrasions, Cuts, Tear, Punctures
  • Lining Polyester
  • Coating Material Latex
  • Coating Finish Crinkled
  • Coating Coverage Palm
  • Thumb Style Wing
  • Cuff Knit
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list