COATED GLOVES LATEX S BLK/GR PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES LATEX S BLK/GR PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR20GZ50
  • Mfr. Model # 20GZ50
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Black/Green
  • Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
  • Gauge 10
  • Item Coated Gloves
  • Resists Abrasion
  • Lining Polyester
  • Thumb Style Wing
  • Cuff Knit Wrist
  • Insulated No
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Glove Length 8-3/4"
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list