COATED GLOVES LATEX L BLK/GR PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES LATEX L BLK/GR PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR20GZ52
  • Mfr. Model # 20GZ52
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Black/Green
  • Application General Maintenance, General Construction, Materia
  • Gauge 10
  • Item Coated Gloves
  • Length 9-3/4"
  • Size Large
  • Lining Polyester
  • Resists Abrasion
  • Coating Material Latex
  • Coating Coverage Palm
  • Coating Finish Crinkled
  • Thumb Style Wing
  • Cuff Knit
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list