COATED GLOVES,L,WHITE/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,L,WHITE/WHITE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L495
  • Mfr. Model # 19L495
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Cuff Knit
  • Application Intricate Assembly
  • Gauge 15
  • Size Large
  • Item Coated Gloves
  • Resists Abrasion, Chemicals
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Coating Material Polyurethane
  • ANSI/ISEA Puncture Level 1
  • Coating Finish Smooth
  • Coating Coverage Palm
  • Standards EN388 4141
  • Suggested Use Environment Dry
  • Insulated No
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list