COATED GLOVES,L,WHITE/GREEN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,L,WHITE/GREEN,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMR8
  • Mfr. Model # 4NMR8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Natural/Green
  • Application Small Parts, Auto Assembly, Shipping and Receiving
  • Item Coated Gloves
  • Size Large
  • Resists Abrasion, Cuts, Punctures
  • Lining Cotton
  • Cuff Knit
  • Coating Material Nitrile
  • Coating Finish Smooth
  • Coating Coverage Palm/Knuckles
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Size Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list