COATED GLOVES,L,HI-VIS ORANGE/GRAY, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,L,HI-VIS ORANGE/GRAY,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMN6
  • Mfr. Model # 4NMN6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Hi-Vis Orange/Gray
  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Item Coated Gloves
  • Gauge 10
  • Size Large
  • Cuff Knit
  • Lining Polyester/Cotton
  • Coating Coverage Palm
  • Coating Material Natural Rubber Latex
  • Resists Tear, Abrasion, Cuts, Punctures
  • Coating Finish Crinkled
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Thumb Style Wing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list