Skip Content
COATED GLOVES,L,GRAY/BLUE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,L,GRAY/BLUE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19K971
  • Mfr. Model # 19K971
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Gray/Blue
  • Item Coated Gloves
  • Gauge 13
  • Size Large
  • Cuff Knit Wrist
  • Standards ANSI Abrasion Level 4, EN388 Abrasion Level 4, Cut Level 1
  • Resists Abrasions
  • Lining Nylon/Spandex
  • Coating Material Foam Nitrile
  • ANSI/ISEA Abrasion Level 4
  • Coating Coverage Palm
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Coating Finish Sandy
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list