Skip Content
COATED GLOVES,L,BLUE/WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,L,BLUE/WHITE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMT8
  • Mfr. Model # 4NMT8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Blue/White
  • Application Chemical Processing, Oil Refinery, Warehousing
  • Item Coated Gloves
  • Cuff Knit
  • Size Large
  • Lining Cotton
  • Coating Coverage Full
  • Coating Material Nitrile
  • Coating Finish Smooth
  • Resists Abrasion, Cuts, Punctures
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Insulated No
  • Glove Size Large
  • Glove Length 8-1/4"
  • Suggested Use Environment Dry
  • Glove Coating Coverage Full
  • Glove Coating Finish Flat
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list