COATED GLOVES,L,BLACK/RED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COATED GLOVES,L,BLACK/RED,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUD8
  • Mfr. Model # 2UUD8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Colour Black/Red
  • Item Coated Gloves
  • Gauge 13
  • Cuff Knit
  • Size Large
  • Resists Grease, Oil
  • Coating Material Nitrile
  • Lining Nylon
  • Coating Coverage Palm
  • Coating Finish Smooth
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list