COATED GLOVES,L,BLACK/GRAY,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,L,BLACK/GRAY,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUE4
  • Mfr. Model # 2UUE4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Colour Black/Gray
  • Gauge 13
  • Item Coated Gloves
  • Size Large
  • Resists Grease, Oil
  • Lining Nylon
  • Cuff Knit
  • Coating Material Nitrile
  • Coating Coverage 3/4
  • Coating Finish Smooth
  • Standards EN388 4121
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 3
  • Insulated No
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list