COATED GLOVES,L,BLACK/BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,L,BLACK/BROWN,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMP7
  • Mfr. Model # 4NMP7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Black/Brown
  • Gauge 13
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Item Coated Gloves
  • Size Large
  • Resists Tears, Abrasions, Cuts, Punctures
  • Cuff Knit Wrist
  • Lining Bamboo
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Coating Finish Foamed
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Suggested Use Environment Dry/Light Oil
  • Thumb Style Wing
  • Glove Size Large
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list