COATED GLOVES,L,BLACK/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,L,BLACK/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L528
  • Mfr. Model # 19L528
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
  • Item Coated Gloves
  • Gauge 10
  • Length 10-1/2"
  • Size Large
  • Cuff Knit
  • Resists Abrasion, Snags, Punctures, Cuts
  • Coating Material Nitrile
  • Lining Polyester
  • Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
  • Coating Finish Smooth
  • Standards EN388 3143
  • Thumb Style Wing
  • Insulated No
  • Glove Size Large
  • Glove Length 10-1/2"
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list