COATED GLOVES,2XL,GRAY/BLUE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,2XL,GRAY/BLUE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19K973
  • Mfr. Model # 19K973
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Gray/Blue
  • Item Coated Gloves
  • Gauge 13
  • Cuff Knit Wrist
  • Lining Nylon/Spandex
  • Resists Abrasions
  • Standards ANSI Abrasion Level 4, EN388 Abrasion Level 4, Cut Level 1
  • Thumb Style Wing
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Size 2X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 10-3/4"
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Sandy
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list