Skip Content
COATED GLOVES,2XL,18 GA.,NITRILE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATED GLOVES,2XL,18 GA.,NITRILE,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96970XXL
  • Mfr. Model # N96970XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
  • Colour Red/Black
  • Gauge 18
  • Length 11"
  • Size 2XL
  • Item Glove
  • Cuff Knit Wrist
  • Lining Unlined
  • Coating Material Nitrile
  • Thumb Style Natural
  • Suggested Use Environment Dry/Light Oil
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Foam
  • Standards EN388, 170-199 For Food Contact
  • Resists Oil, Abrasion
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Length 11"
  • Glove Size 2X-Large
  • Glove Coating Finish Flat
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list