Skip Content
COATED GLOVES,2XL,15/7 GA.,BI-POLYMER,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATED GLOVES,2XL,15/7 GA.,BI-POLYMER,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9695XXL
  • Mfr. Model # N9695XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.253 lbs

Technical Specs

  • Application Frozen food packaging, Agriculture, Bottling, Cold Storage Applications, Construction, Material Handling, Canning, Oil and Gas Industry
  • Item Coated Gloves
  • Colour Orange/Black
  • Gauge 15/7
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Lining Acrylic
  • Suggested Use Environment Dry, Light Oil and Oily
  • Standards ANSI, EN388
  • Resists Grease, Oil, Cut
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Level A3
  • Glove Length 11"
  • Insulated No
  • Glove Size 2X-Large
  • Glove Coating Coverage Full
  • Glove Coating Finish Rough
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list