COATED GLOVES,XXL,HI-VIS YELLOW/BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XXL,HI-VIS YELLOW/BLA

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L446
  • Mfr. Model # 19L446
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Item Coated Gloves
  • Colour Hi-Vis Yellow/Black
  • Gauge 10
  • Cuff Knit
  • Resists Abrasion
  • Lining Acrylic
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Standards EN388 Abrasion Level 2
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Insulated Yes
  • ANSI Cut Grams Greater Than 200
  • Glove Coating Finish Crinkled
  • Glove Size 2X-Large
  • Suggested Use Environment Dry
  • Glove Length 11"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list