RAIN LONG COAT, HI-VIS, GREEN, MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN LONG COAT, HI-VIS, GREEN, MD

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6326G-M
  • Mfr. Model # 6326G-M
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2300
  • Shipping Weight 3.5 lbs

Product Details

100% waterproof, windproof and machine washable. Premium material is lightweight and flexible even in cold conditions. Double sewn, taped and heat sealed seams. Generous sizing for working comfort and ventilation. Adjustable wrists. Two zippered outside p

Technical Specs

  • Colour Fluorescent Green
  • Item Safety Long Coat
  • Fits Chest Size 40"
  • Standards CSA Z96-15 Class 2, Level 2
  • Gender Men's
  • ANSI Class 3
  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list