Skip Content
COAT TRAFFIC LONG CL 3 LV 2 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT TRAFFIC LONG CL 3 LV 2 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6326G-XXXL
  • Mfr. Model # 6326G-XXXL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2300
  • Shipping Weight 3.5 lbs

Product Details

100% waterproof, windproof and machine washable. Premium material is lightweight and flexible even in cold conditions. Double sewn, taped and heat sealed seams. Generous sizing for working comfort and ventilation. Adjustable wrists. Two zippered outside p

Technical Specs

  • Colour Fluorescent Green
  • Features For the Convenience of Over Shirts, Pants and Footwear Providing Full Body Protection From Water With Csa/Ansi Compliant high Visibility Protection Ith the Ease of Taking it Off When Finished
  • Item Safety Long Coat
  • Fits Chest Size 55"
  • Gender Men's
  • Standards CSA Z96-15 Class 2, Level 2
  • ANSI Class 3
  • Stripe Color Silver/Orange

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List