Skip Content
COAT SHOP WELDERS 100PCT CTN 50 REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT SHOP WELDERS 100PCT CTN 50 REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI160-50NY
  • Mfr. Model # 160-50NY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2304
  • Shipping Weight 4.0 lbs

Product Details

Shop coat is made from 8.2 oz., 100% cotton fabric. Features: pre-shrunk, snap front closure, three front pockets, and side openings. Navy in colour, size 50.

Technical Specs

  • Colour Navy
  • Size 50

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List