Skip Content
COAT SHOP WELDERS 100PCT CTN 44 REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT SHOP WELDERS 100PCT CTN 44 REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI160-44NY
  • Mfr. Model # 160-44NY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2304
  • Shipping Weight 1.495 lbs

Product Details

Shop coat is made from 8.2 oz., 100% cotton fabric. Features: pre-shrunk, snap front closure, three front pockets, and side openings. Navy in colour, size 44.

Technical Specs

  • Colour Navy
  • Size 44

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list