Skip Content
COAT SHOP POLY/COTTON WHITE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT SHOP POLY/COTTON WHITE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSC1WH3XL
  • Mfr. Model # WSC1WH3XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2307
  • Shipping Weight 1.85 lbs

Product Details

Shop coat. 65/35 poly/cotton. 7.5 oz. twill fabric. Pre-shrunk. Snap front closure. Four front pockets and side openings.

Technical Specs

  • Item Shop Coat
  • Colour White
  • Number of Pockets 4
  • Material 65% Polyester/35% Cotton
  • Length 3/4 Length
  • Size 3X-Large
  • Closure Type Snaps
  • Fabric Weight 7.5 oz.
  • Fits Chest Size 58"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list