COAT SHOP POLY/COTTON WHITE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT SHOP POLY/COTTON WHITE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSC1WH2XL
  • Mfr. Model # WSC1WH2XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2307
  • Shipping Weight 1.6 lbs

Product Details

Shop coat. 65/35 poly/cotton. 7.5 oz. twill fabric. Pre-shrunk. Snap front closure. Four front pockets and side openings.

Technical Specs

  • Colour White
  • Length 3/4 Length
  • Item Shop Coat
  • Material 65% Polyester/35% Cotton
  • Number of Pockets 4
  • Closure Type Snaps
  • Size 2X-Large
  • Fabric Weight 7.5 oz.
  • Fits Chest Size 56"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list