COAT SHOP POLY/COTTON NAVY 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT SHOP POLY/COTTON NAVY 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSC1NY6XL
  • Mfr. Model # WSC1NY6XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

Shop coat. 65/35 poly/cotton. 7.5 oz. twill fabric. Pre-shrunk. Snap front closure. Four front pockets and side openings.

Technical Specs

  • Colour Navy
  • Item Shop Coat
  • Material 65% Polyester/35% Cotton
  • Length 3/4 Length
  • Number of Pockets 4
  • Size 6X-Large
  • Closure Type Snaps
  • Gender Unisex
  • Fabric Weight 7.5 oz.
  • Fits Chest Size 70 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list