Skip Content
COAT SHOP POLY/COTTON NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT SHOP POLY/COTTON NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSC1NY2XL
  • Mfr. Model # WSC1NY2XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2307
  • Shipping Weight 1.655 lbs

Product Details

Shop coat. 65/35 poly/cotton. 7.5 oz. twill fabric. Pre-shrunk. Snap front closure. Four front pockets and side openings.

Technical Specs

  • Colour Navy
  • Item Shop Coat
  • Material 65% Polyester/35% Cotton
  • Length 3/4 Length
  • Number of Pockets 4
  • Size 2X-Large
  • Closure Type Snaps
  • Fits Chest Size 56"
  • Fabric Weight 7.5 oz.
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list