Skip Content
COAT SHOP COLLARED MALE NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT SHOP COLLARED MALE NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWF6
  • Mfr. Model # 4TWF6
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Collared shop coat with lapels. Male. Navy cotton. 3/4 length. Snap Closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Colour Navy
  • Item Shop Coat
  • Material Cotton
  • Length 46"
  • Number of Pockets 4
  • Size 2X-Large
  • Fits Chest Size 45" - 46"
  • Closure Type Snaps
  • Cuff Style Open
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list