Skip Content
COAT SHOP COLLARED MALE BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT SHOP COLLARED MALE BLUE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWE9
  • Mfr. Model # 4TWE9
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Collared shop coat with lapels. Male. Blue polyester/cotton. 3/4 length. Snap Closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Length 45"
  • Colour Blue
  • Item Shop Coat
  • Material Polyester/Cotton
  • Number of Pockets 4
  • Closure Type Snaps
  • Size X-Large
  • Gender Men's
  • Cuff Style Open
  • Fits Chest Size 43" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list