Skip Content
COAT SHOP COLLARED MALE BLUE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT SHOP COLLARED MALE BLUE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWF1
  • Mfr. Model # 4TWF1
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Product Details

Collared shop coat with lapels. Male. Blue polyester/cotton. 3/4 length. Snap Closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Colour Blue
  • Item Shop Coat
  • Length 46"
  • Closure Type Snaps
  • Material Polyester/Cotton
  • Size 2X-Large
  • Fits Chest Size 45" - 46"
  • Gender Men's
  • Number of Pockets 4
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list