COAT SHOP CARBONX 6.5OZ TWILL CH XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT SHOP CARBONX 6.5OZ TWILL CH XL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9090XL
  • Mfr. Model # 1-9090XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

CarbonX(R) FR shop coat/welding jacket - 6.4 oz, size X-Large, charcoal color. Has a superior resistance to flame, sparks and molten metal.

Technical Specs

  • Colour Charcoal
  • Size X-Large
  • ATPV Rating 8.6
  • Fabric Weight 6 oz.
  • Material CarbonX(R)
  • Item FR shop coat/welding jacket
  • Standards NFPA 2112, NFPA 70E, CGSB 155.20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list