Skip Content
COAT SHOP CARBON X 10OZ TWILL NY MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT SHOP CARBON X 10OZ TWILL NY MD

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9091MED
  • Mfr. Model # 1-9091MED
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

CarbonX(R) FR shop coat/welding jacket - 10 oz, size medium, navy blue color. Has a superior resistance to flame, sparks and molten metal.

Technical Specs

  • Colour Navy Blue
  • Fabric Weight 10 oz.
  • Size Medium
  • Item FR shop coat/welding jacket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list