Skip Content
COAT RANGER NOMEX SHELL BLK XXLRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT RANGER NOMEX SHELL BLK XXLRG

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING0005754
  • Mfr. Model # GRAING0005754
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Ranger black TAILS(TM) coat. Forward Flex sleeves. Ranger chinstrap. Storm shield with zipper Velcro(R) closure. Detachable liner. Liner label pocket. Articulating Rapid Rescue Strap. Lime 3M(TM) Scotchlite(TM) 2-tone trim. Two half high bellows pockets. Radio pocket and flashlight clip.

Technical Specs

  • Item Ranger Black TAILS(TM) Coat
  • Size XX-Large - 54" Chest, 34" Sleeve, 29"/35" Tail Drop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list