COAT RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

COAT RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DYA8
  • Mfr. Model # 5DYA8
  • UNSPSC # 56101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 32.0 lbs

Product Details

Freestanding Floor Stands Quickly turn wall-mounted racks into freestanding floor units. Racks are sold separately.

Technical Specs

  • Colour Chrome
  • Depth (In.) 31-3/4
  • Finish Chrome
  • Height (In.) 72
  • For Use With GGM5DXZ8, GGM5DYA3, GGM5DXZ9, GGM5DYA4,GGM5DYC1
  • Package Quantity 1
  • Material Steel
  • Type For 72" Double Wall Mount Coat Rack
  • Item Freestanding Floor Stand
  • Assembly Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list