COAT RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DYA6
  • Mfr. Model # 5DYA6
  • UNSPSC # 56101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 29.0 lbs

Product Details

Freestanding Floor Stands Quickly turn wall-mounted racks into freestanding floor units. Racks are sold separately.

Technical Specs

  • Colour Chrome
  • Depth (In.) 31-3/4
  • For Use With GGM5DXZ6, GGM5DYA1, GGM5DXZ7, GGM5DYA2,GGM5DYC1
  • Finish Chrome
  • Height (In.) 72
  • Item Freestanding Floor Stand
  • Type For 48" Double Wall Mount Coat Rack
  • Package Quantity 1
  • Assembly Required
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list