COAT RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DYA5
  • Mfr. Model # 5DYA5
  • UNSPSC # 56101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 7.75 lbs

Product Details

Coat Tree-Freestanding tree with stumbleproof legs on a widespread base.

Technical Specs

  • Base Dia. (In.) 26
  • Colour Chrome
  • Finish Chrome
  • Item Coat Tree
  • For Use With GGM5DYC1, GGM5DYC0
  • Height (In.) 72
  • Material Steel
  • Type Floor Stand
  • Package Quantity 1
  • Holds Up to 8 Garments
  • Width (In.) 26
  • Assembly Required
  • Includes Stumble Proof Legs on a Widespread Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list