COAT RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DYA2
  • Mfr. Model # 5DYA2
  • UNSPSC # 56101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 17.9 lbs

Product Details

Wall-Mount Racks -1 inch tubular steel racks project 15" from the wall.

Technical Specs

  • Colour Chrome
  • Depth (In.) 14-3/4
  • Finish Chrome
  • For Use With GGM5DYC1, GGM5DYA6, GGM5DYA7
  • Height (In.) 10
  • Item Coat Rack
  • Material Steel
  • Package Quantity 1
  • Shelf Length (In.) 48
  • Shelf Width (In.) 8
  • Holds Up to 24 Garments
  • Width (In.) 48
  • Type Wall-Mount, Double
  • Assembly Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list