Skip Content
COAT RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DYA1
  • Mfr. Model # 5DYA1
  • UNSPSC # 56101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 13.0 lbs

Product Details

Wall-Mount Racks -1 inch tubular steel racks project 15" from the wall.

Technical Specs

  • Colour Chrome
  • Depth (In.) 14-3/4
  • Finish Chrome
  • For Use With GGM5DYC1, GGM5DYA6, GGM5DYA7
  • Material Steel
  • Item Coat Rack
  • Height (In.) 10
  • Package Quantity 1
  • Shelf Length (In.) 36
  • Shelf Width (In.) 8
  • Width (In.) 36
  • Type Wall-Mount, Double
  • Holds Up to 18 Garments
  • Assembly Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list