COAT RACK, ZINC,17INX15INX49IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT RACK, ZINC,17INX15INX49IN

CSL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZU7
  • Mfr. Model # 5RZU7
  • UNSPSC # 56101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.29 lbs

Technical Specs

  • Height (In.) 17
  • Includes 1" Dia Hanging Bar for Standard Hangers
  • Depth (In.) 15
  • Item Coat Rack
  • Material Zinc
  • Package Quantity 1
  • Width (In.) 49
  • Type Wall Mount
  • Holds Up to 24 garments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list