Skip Content
COAT RACK, ZINC, 16-1/2INX15INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT RACK, ZINC, 16-1/2INX15INX24IN

CSL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZT8
  • Mfr. Model # 5RZT8
  • UNSPSC # 56101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.22 lbs

Technical Specs

  • Depth (In.) 15
  • Height (In.) 16-1/2
  • Includes 1" Dia Hanging Bar for Standard Hangers
  • Material Zinc
  • Package Quantity 1
  • Type Wall Mount
  • Width (In.) 24
  • Item Coat Rack
  • Holds Up to 12 garments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list