Skip Content
COAT RACK,ZINC,1 IN. HANGING ROD,32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT RACK,ZINC,1 IN. HANGING ROD,32

CSL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K373
  • Mfr. Model # 10K373
  • UNSPSC # 56101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Depth (In.) 15
  • Item Wall Rack
  • Includes Mounting Hardware
  • Material Zinc
  • Height (In.) 16-1/2
  • Package Quantity 1
  • Shelf Width (In.) 32
  • Shelf Length (In.) 14-3/4
  • Holds 16 Garments
  • Width (In.) 32
  • Assembly Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list