Skip Content
COAT RACK HANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT RACK HANGER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DYC1
  • Mfr. Model # 5DYC1
  • UNSPSC # 56101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 4.35 lbs

Product Details

Hangers, Hangers, Package of 12, Depth (In.) 0.178, Width (In.) 17, Material Steel, Chrome Finish, For Use With GGM5DXZ6-Z9, GGM5DYA0-A9, GGM5DYA5.

Technical Specs

  • Material Steel
  • For Use With GGM5DXZ6-Z9, GGM5DYA0-A9, GGM5DYA5
  • Finish Chrome
  • Depth (In.) 0.178
  • Item Hangers
  • Type Open-Hook
  • Width (In.) 17
  • Pack Count 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list