Skip Content
COAT PVC/POLY INNER CUFF GRN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT PVC/POLY INNER CUFF GRN XL

CA-43

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGC43-480XL
  • Mfr. Model # C43-480XL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.93 lbs

Product Details

The fabric features a specially formulated flame retardant PVC coating on polyester in an identifiable kelly green colour. This unique fabric is tough and durable while offering protection from most chemical and acid exposures. Garments are assembled utilizing a leak proof RF welded seam ensuring that harmful materials stay out.

Technical Specs

  • Size X-Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List