COAT PVC/POLY INNER CUFF GRN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT PVC/POLY INNER CUFF GRN 3XL

CA-43

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGC43-480XXXL
  • Mfr. Model # C43-480XXXL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Product Details

The fabric features a specially formulated flame retardant PVC coating on polyester in an identifiable kelly green colour. This unique fabric is tough and durable while offering protection from most chemical and acid exposures. Garments are assembled utilizing a leak proof RF welded seam ensuring that harmful materials stay out.

Technical Specs

  • Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list