COAT,OVERALLS,HOODSUIT71CALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT,OVERALLS,HOODSUIT71CALM

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR5BM
  • Mfr. Model # IFR5BM
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Colour Tan
  • Item Flame-Resistant Coat/Overall Kit
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Material Aramid Fiber
  • Size Medium
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 70.0 cal/cm²
  • Inseam 29"
  • Fits Waist Size 32 to 34"
  • Fits Chest Size 38" to 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list