COAT,OVERALLS,HOODSUIT49CALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT,OVERALLS,HOODSUIT49CALS

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR4BS
  • Mfr. Model # IFR4BS
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Item Flame-Resistant Coat/Overall Kit
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Size Small
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Material Aramid Fiber
  • ATPV Rating 49.0 cal/cm²
  • Inseam 28"
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 34" - 36"
  • Fits Waist Size 30 to 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list