Skip Content
COAT,OVERALLS,HOODSUIT49CALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT,OVERALLS,HOODSUIT49CALM

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR4BM
  • Mfr. Model # IFR4BM
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Item Flame-Resistant Coat/Overall Kit
  • Material Aramid Fiber
  • ATPV Rating 49.0 cal/cm²
  • Size Medium
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Hazard Risk Category (HRC) 4
  • Inseam 29"
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 32 to 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list